RubberBoot, 11D, Mid-Calf, Black;Red, PR
- Mfr # LGKHE42.11
- Zoro # G222983782
product price:Â
$
176.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Waterproof
Yes
Width
D
Heel Definition
Defined Heel
Outsole Material
Polyurethane
Insulated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LGKHE42.11
- Zoro #
- G222983782
- UPC #
- 791079187647
- Country of Origin
- United States
Dimensions
- Width
- D
- Size
- 11
Details
- Waterproof
- Yes
- Heel Definition
- Defined Heel
- Outsole Material
- Polyurethane
- Insulated
- Yes
- Puncture-Resistant Sole
- Yes
- Toe Shape
- Round
- Item
- Rubber Boot
- Color
- Black, Red
- Includes Metatarsal Guard
- No
- Oil-Resisting Sole
- Yes
- Outsole Technology
- Purofort(R)
- Cold-Insulation Technology
- Purofort
- Toe Cap Material
- Composite
- Removable Insole
- Yes
- Predominant Footwear Color
- Black
- Electrical Hazard Rated
- No
- Style Number
- LGKHE42
- Completely Non Metallic
- Yes
- Footwear Style
- Mid-Calf
- Upper Material
- Polyurethane
- Gender
- Unisex
- Wire Color
- Black, Red
Description
Rubber Boot, Shoe Style Knee, Footwear Sole Pattern Purofort, Insulated Yes, Size 11, Footwear Width D, Unisex, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.