41/2-inWorkBoot, Blk, Women's, 8, M, PR
Mfr # 108055 BLK SZ 8
Zoro # G416262075
product price: $78.19
/pr
Free Shipping & Returns
Key Features
Overall Height
4 1/2 in
Insole Material
Foam
Insole Technology
Air-Cooled
All-Leather Upper
No
Electrical Hazard Rated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
108055 BLK SZ 8
Zoro #
G416262075
UPC #
195969137246
Country of Origin
China
Dimensions
Overall Height
4 1/2 in
Size
8
Details
Insole Material
Foam
Insole Technology
Air-Cooled
All-Leather Upper
No
Electrical Hazard Rated
Yes
Item
Work Boot
Completely Non Metallic
No
Heel Definition
Defined Heel
Color
Black
Style Number
108055
Upper Material
Fabric
ASTM Standards Met
Compression (C), Electrical Hazard (EH)
Gender
Women's
Non Metallic Upper
Yes
Closure
Lace Up
Toe Cap Material
Steel
Style Family
4-Inch Work Boot
Description
Work Boot, Style Family 4-Inch Work Boot, Closure Lace Up, Color Black, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic No, Electrical Hazard Rated Yes, Color Family Black, Size 8, Style Number 108055, Toe Cap Material Steel, Overall Height 4 1/2 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.