Athletic Shoe, Black, Men's, 11, W, PR

  • Mfr # 200282W-BLK 11W

  • Zoro # G415307302


product price: $64.25
/pr

Key Features

Size
11
Upper Material
Leather, Mesh, Synthetic Leather
Color
Black
Gender
Men's
Outsole Material
EVA, Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200282W-BLK 11W
Zoro #
G415307302
UPC #
198376116200
Country of Origin
China

Dimensions

Size
11
Width
W

Details

Item
Athletic Shoe
Upper Material
Leather, Mesh, Synthetic Leather
Color
Black
Gender
Men's
Outsole Material
EVA, Rubber
Closure
Lace Up
Conductive
No
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Puncture-Resistant Sole
No
Non Metallic Upper
Yes
Static Dissipative
No
Manufacturer-Suggested Sole Slip Rating
Best
Waterproof
No
Insole Technology
Skechers Air-Cooled Memory Foam(R)
Removable Insole
Yes
Insole Material
Foam, Polyurethane
Maximum Heat Rating
Not Rated
Oil-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
No
Insulated
No
Chemical-Resisting Sole
No
Style Number
200282-BLK
Style Family
Athletic Shoe
Metal Chip-Resisting Sole
No
Construction
Cemented
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Heel Definition
Flat Heel

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number 200282-BLK, Toe Cap Material Not Applicable, Insulated No, Waterproof No, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.