Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Athletic Shoe, Black, Men's, 9, W, PR

  • Mfr # 200282W-BLK 9W

  • Zoro # G215307304


product price: $68.99
/pr

Key Features

Size
9
Upper Material
Leather, Mesh, Synthetic Leather
Color
Black
Gender
Men's
Outsole Material
EVA, Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200282W-BLK 9W
Zoro #
G215307304
UPC #
198376116163
Country of Origin
China

Dimensions

Size
9
Width
W

Details

Item
Athletic Shoe
Upper Material
Leather, Mesh, Synthetic Leather
Color
Black
Gender
Men's
Outsole Material
EVA, Rubber
Style Number
200282-BLK
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Insole Technology
Skechers Air-Cooled Memory Foam(R)
Insole Material
Foam, Polyurethane
Maximum Heat Rating
Not Rated
Static Dissipative
No
Manufacturer-Suggested Sole Slip Rating
Best
Insulated
No
Heel Definition
Flat Heel
Waterproof
No
Removable Insole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Non-Marking Sole
Yes
Metal Chip-Resisting Sole
No
Construction
Cemented
Metatarsal Guard
No
Conductive
No
Oil-Resisting Sole
No
All-Leather Upper
No
Puncture-Resistant Sole
No
Closure
Lace Up
Non Metallic Upper
Yes
Chemical-Resisting Sole
No
Style Family
Athletic Shoe

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number 200282-BLK, Toe Cap Material Not Applicable, Insulated No, Waterproof No, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.