Shop SKECHERS

Athletic Shoe, Black, Women's, 10, M, PR

  • Mfr # 108356-BLK Size 10
  • Zoro # G424874642

product price: 
$
104.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Synthetic Fabric, Fabric
Puncture-Resistant Sole
No
Gender
Women's
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.77
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
108356-BLK Size 10
Zoro #
G424874642
UPC #
199025799898
Country of Origin
Viet Nam
Upper Material
Synthetic Fabric, Fabric
Puncture-Resistant Sole
No
Gender
Women's
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.77
Manufacturer-Suggested Sole Slip Rating
Better
Outsole Material
Rubber
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Waterproof
No
Metatarsal Guard
No
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - SATRA Forefoot - Dry
0.8
Insulated
No
Liner Technology
Air Cooled Memory Foam
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.5
Color
Black
Item
Athletic Shoe
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Heel - Wet
0.73
Includes Metatarsal Guard
No
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
Footwear Style
Athletic Shoe
Liner Material
Fabric, Polyurethane
Includes Shank
No
Midsole Material
EVA
Toe Type
Safety-Toe
Midsole Technology
Cushioned
Insole Material
Memory Foam
Style Number
108356-BLK
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant Oily/Wet (SRO)
Slip-Resistance Value - SATRA Forefoot - Wet
0.77
Chain Saw Cut-Resistant
No
Closure
No-Tie Lace
Heel Definition
Flat Heel
Chemical-Resisting Sole
No
Construction
Cemented
Heel Technology
Hands Free Slip-ins(R)
Insole Technology
Air Cooled Memory Foam, Removable Insole
Wire Color
Black

Dimensions

Heel Height
1 1/2 in
Width
M
Overall Height
3 in
Size
10

Description

Athletic Shoe, Closure No-Tie Lace, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number 108356-BLK, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.