Shop SKECHERS

Athletic Shoe, Black, Women's, 6, M, PR

  • Mfr # 108356-BLK Size 6
  • Zoro # G724874595

product price: 
$
104.99
/pr
Free Shipping & Returns

Key Features

Insulated
No
Style Number
108356-BLK
Closure
No-Tie Lace
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
108356-BLK Size 6
Zoro #
G724874595
UPC #
199025799812
Country of Origin
Viet Nam
Insulated
No
Style Number
108356-BLK
Closure
No-Tie Lace
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Footwear Style
Athletic Shoe
Waterproof
No
Heel Technology
Hands Free Slip-ins(R)
Liner Material
Fabric, Polyurethane
Gender
Women's
Insole Material
Memory Foam
Midsole Material
EVA
Color
Black
Chain Saw Cut-Resistant
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
Slip-Resistance Value - SATRA Heel - Dry
0.77
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant Oily/Wet (SRO)
Includes Metatarsal Guard
No
Upper Material
Synthetic Fabric, Fabric
Includes Shank
No
Manufacturer-Suggested Sole Slip Rating
Better
Slip-Resistance Value - SATRA Forefoot - Wet
0.77
Toe Type
Safety-Toe
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Heel - Wet
0.73
Liner Technology
Air Cooled Memory Foam
Midsole Technology
Cushioned
Item
Athletic Shoe
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.5
Slip-Resistance Value - SATRA Forefoot - Dry
0.8
Oil-Resisting Sole
Yes
Metatarsal Guard
No
Puncture-Resistant Sole
No
Construction
Cemented
Insole Technology
Air Cooled Memory Foam, Removable Insole
Heel Definition
Flat Heel
Toe Cap Material
Carbon Fiber
Outsole Material
Rubber
Wire Color
Black

Dimensions

Heel Height
1 1/2 in
Size
6
Width
M
Overall Height
3 in

Description

Athletic Shoe, Closure No-Tie Lace, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 6, Static Dissipative No, Style Number 108356-BLK, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.