- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Plain-Toe Work Boots and Shoes
- /
- Athletic Shoes, 13, D, Black, Plain, PR
Shop Alternate Products
This Product is Discontinued
Skechers
Athletic Shoes, 13, D, Black, Plain, PR (Discontinued)
Mfr # 77041 -BLK 13
Zoro # G5485265
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Gender Men's
- Toe Type Plain
- Footwear Style Oxford Shoe
- Insulated No
Customers Also Purchased
- Brand Skechers
- MFR # 77041 -BLK 13
- Zoro # G5485265
- UPC # 888222682071
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | Medium |
Height | 3 in |
Heel Height | 1 in or Greater |
Footwear Size | 13 |
Overall Height | 3 in |
Size (PRINT) | 13 |
Width | M |
Details
Color | Black |
Gender | Men's |
Toe Type | Plain |
Footwear Style | Oxford Shoe |
Insulated | No |
Waterproof | No |
Closure Type | Lace Up |
Non-Marking Sole | Yes |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Footwear Shank Type | Steel |
Footwear Closure Type | Lace Up |
Static Dissipative | No |
Insole System | Memory Foam |
Style Number | 77041 |
Mark II Slip Test Results- Dairy Tile Dry | 0.88 |
Max. Heat Rating | 180 Degrees F |
Toe Shape | Round |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Chemical Resisting Sole | No |
Predominant Footwear Color | Black |
Insulation Type | None |
Outsole Material | Rubber |
Chain Saw Cut Resistant | No |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.54 |
Upper Boot Material | All Leather |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Completely Non Metallic | No |
Item | Oxford Shoe |
Puncture Resistant Insole | No |
Manufacturers Suggested Sole Slip Rating | Good |
Ninety Degree Heel | Yes |
Conductive | No |
Removable Insole | Yes |
Mark II Slip Test Results- Dairy Tile Oily | 0.52 |
Mark II Slip Test Results- Dairy Tile Wet | 0.83 |
Non Metallic Upper | No |
Upper Material Description | Full Grain Leather |
Waterproof Type | None |
Midsole Material | Rubber |
Shank Material | TPU |
Electrical Hazard Rated | Yes |
Footwear Sole Pattern | Exclusive Design |
CSA Footwear Standard | Not Specified |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Last Number or Name | Elks |
Metal Chip Resisting Sole | No |
Oil Resisting Sole | Yes |
Standards | ASTM F1677 |
Wide Toe Cap | Yes |
Footwear Construction Type | Strobel/Cemented |
Liner Material | Mesh |
Insulation Weight | None |
Metatarsal System | No |
Metatarsal Guard | No |
Safety Criteria | Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Non-Marking Sole, Oil-Resistant Sole, Plain Toe, Wide Toe Cap |
Non-Marking Upper | No |
Heel Style | Defined Heel |
Metatarsal Guard Style | None |
Slip Resistant | Yes |
Series | 77041 |
Upper Color | Black |
Upper Material | Leather |
Heat Resistant | No |
Puncture-Resistant Sole (PRINT) | No |
Construction | Cemented, Stitched |
Oil-Resisting Sole (PRINT) | Yes |
Closure | Lace Up |
Shank Material (PRINT) | TPU |
Maximum Heat Rating (PRINT) | 180 Degrees F |
Ninety-Degree Heel (PRINT) | Yes |
ASTM Standards Met (PRINT) | Electrical Hazard (EH) |
Midsole Material (PRINT) | Rubber |
Insole Material (PRINT) | Foam |
Maximum Heat Rating | 180 Degrees F |
Liner Material (PRINT) | Mesh |
Metal Chip-Resisting Sole (PRINT) | No |
Upper Material (PRINT) | Leather |
Slip-Resistance Value - Mark II - Oily | 0.52 |
Chemical-Resisting Sole (PRINT) | No |
Heel Definition | Defined Heel |
All-Leather Upper | Yes |
Outsole Material (PRINT) | Rubber |
Gender (PRINT) | Men's |
Slip-Resistance Value - Mark II - Dry | 0.88 |
Style Family | Oxford Shoe |
Insole Material | Foam |
Slip-Resistance Value - Mark II - Oily/Wet | 0.54 |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Good |
Metatarsal Guard (PRINT) | No |
Slip-Resistance Value - Mark II - Wet | 0.83 |
Puncture-Resistant Sole | No |
Chemical-Resisting Sole | No |
ASTM Standards Met | Electrical Hazard (EH) |
Oil-Resisting Sole | Yes |
Metal Chip-Resisting Sole | No |
Manufacturer-Suggested Sole Slip Rating | Good |
Ninety-Degree Heel | Yes |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 77041
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.