Shop All Steel Toe Shoes
Skechers
Athletic Work Shoes, 10-1/2, W, Black, PR
Mfr # 77055W BKCC SIZE 10.5
Zoro # G6874572
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Number 77055W BKCC
- Satra Slip Test Results- Dairy Tile Oily Not Tested
- Last Number or Name Strobel
- Satra Slip Test Results- Dairy Tile Wet Not Tested
- Toe Shape Round
Product Information
- Brand Skechers
- MFR # 77055W BKCC SIZE 10.5
- Zoro # G6874572
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Height | 4 in |
Size | 10 1/2 |
Width | W |
Size (PRINT) | 10 1/2 |
Overall Height | 4 in |
Details
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 77055W BKCC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Airgo Boots, Size 10, 15" Height, Brown, Plain, PR (21144)
- GASTEC Water Vapor Airtec Tube, PK10 (6AG)
- PROPPER Duty Belt, Reinforced, 36in to 38in, Black (F56037500136-38)
- UNCLE MIKES Notebook Holster, Nylon, Black (64002)
- SKECHERS Work Shoes, Alloy, Womens, 7, D, Black, PR (76553 - BKBL SZ 7)
- SKECHERS Work Shoes, Alloy, Womens, 6-1/2, D, Black, PR (76553 - BKBL SZ 6.5)
- SKECHERS Work Shoes, 8, M, Black, Alloy, Womens, PR (76553 BKPK SZ 8)
- SKECHERS Work Shoes, 7-1/2, EW, Black, Alloy, Women, P (76553EW BKPK SZ 7.5)
- SKECHERS Work Shoes, Alloy, Womens, 9, D, Black, PR (76553 - BKBL SZ 9)
- SKECHERS Work Shoes, Alloy, Womens, 6, D, Black, PR (76553 - BKBL SZ 6)
- REEBOK Safety Shoe, 10-1/2, M, Black, Composite, PR (RB4039)
- Skechers Foot Protection