Shop SKECHERS

AthleticShoe, Black, Women's, 6-1/2, M, PR

  • Mfr # 108356-BLK Size 6.5
  • Zoro # G124874553

product price: 
$
104.99
/pr
Free Shipping & Returns

Key Features

Heel Technology
Hands Free Slip-ins(R)
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
All-Leather Upper
No
Insole Material
Memory Foam
Chemical-Resisting Sole
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
108356-BLK Size 6.5
Zoro #
G124874553
UPC #
199025799829
Country of Origin
Viet Nam
Heel Technology
Hands Free Slip-ins(R)
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
All-Leather Upper
No
Insole Material
Memory Foam
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Heel Definition
Flat Heel
Oil-Resisting Sole
Yes
Item
Athletic Shoe
Color
Black
Puncture-Resistant Sole
No
Midsole Material
EVA
Manufacturer-Suggested Sole Slip Rating
Better
Slip-Resistance Value - SATRA Forefoot - Dry
0.8
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant Oily/Wet (SRO)
Slip-Resistance Value - SATRA Heel - Dry
0.77
Metatarsal Guard
No
Upper Material
Synthetic Fabric, Fabric
Gender
Women's
Metal Chip-Resisting Sole
No
Liner Material
Fabric, Polyurethane
Toe Type
Safety-Toe
Includes Shank
No
Includes Metatarsal Guard
No
Construction
Cemented
Insulated
No
Closure
No-Tie Lace
Slip-Resistance Value - SATRA Heel - Wet
0.73
Liner Technology
Air Cooled Memory Foam
Slip-Resistance Value - SATRA Forefoot - Wet
0.77
Toe Cap Material
Carbon Fiber
Outsole Material
Rubber
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.5
Insole Technology
Air Cooled Memory Foam, Removable Insole
Footwear Style
Athletic Shoe
Maximum Heat Rating
Not Rated
Chain Saw Cut-Resistant
No
Style Number
108356-BLK
Waterproof
No
Midsole Technology
Cushioned
Wire Color
Black

Dimensions

Size
6 1/2
Overall Height
3 in
Width
M
Heel Height
1 1/2 in

Description

Athletic Shoe, Closure No-Tie Lace, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 6 1/2, Static Dissipative No, Style Number 108356-BLK, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.