Shop SKECHERS

AthleticShoe, Black, Women's, 9-1/2, M, PR

  • Mfr # 108356-BLK Size 9.5
  • Zoro # G224874644

product price: 
$
104.99
/pr
Free Shipping & Returns

Key Features

Style Number
108356-BLK
Upper Material
Synthetic Fabric, Fabric
Insulated
No
Construction
Cemented
Chain Saw Cut-Resistant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
108356-BLK Size 9.5
Zoro #
G224874644
UPC #
199025799881
Country of Origin
Viet Nam
Style Number
108356-BLK
Upper Material
Synthetic Fabric, Fabric
Insulated
No
Construction
Cemented
Chain Saw Cut-Resistant
No
Gender
Women's
Closure
No-Tie Lace
Waterproof
No
All-Leather Upper
No
Ninety-Degree Heel
No
Includes Metatarsal Guard
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant Oily/Wet (SRO)
Chemical-Resisting Sole
No
Color
Black
Midsole Material
EVA
Liner Technology
Air Cooled Memory Foam
Slip-Resistance Value - SATRA Heel - Dry
0.77
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.77
Insole Technology
Air Cooled Memory Foam, Removable Insole
Metatarsal Guard
No
Heel Technology
Hands Free Slip-ins(R)
Toe Cap Material
Carbon Fiber
Outsole Material
Rubber
Heel Definition
Flat Heel
Footwear Style
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
Insole Material
Memory Foam
Slip-Resistance Value - SATRA Heel - Wet
0.73
Manufacturer-Suggested Sole Slip Rating
Better
Slip-Resistance Value - SATRA Forefoot - Dry
0.8
Toe Type
Safety-Toe
Metal Chip-Resisting Sole
No
Liner Material
Fabric, Polyurethane
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.5
Maximum Heat Rating
Not Rated
Item
Athletic Shoe
Midsole Technology
Cushioned
Includes Shank
No
Wire Color
Black

Dimensions

Size
9 1/2
Heel Height
1 1/2 in
Width
M
Overall Height
3 in

Description

Athletic Shoe, Closure No-Tie Lace, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number 108356-BLK, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.