Shop SKECHERS

Hiker Boot, Black, Men's, 12, M, PR

  • Mfr # 200424-BLK Size 12
  • Zoro # G724782142

product price: 
$
104.99
/pr
Free Shipping & Returns

Key Features

Width
M
Manufacturer-Suggested Sole Slip Rating
Better
Chain Saw Cut-Resistant
No
Heel Definition
Flat Heel
Closure
No-Tie Lace
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
200424-BLK Size 12
Zoro #
G724782142
UPC #
199025522373
Country of Origin
Cambodia
Item
Hiker Boot
Manufacturer-Suggested Sole Slip Rating
Better
Chain Saw Cut-Resistant
No
Heel Definition
Flat Heel
Closure
No-Tie Lace
Gender
Men's
Puncture-Resistant Sole
No
Style Number
200424-BLK
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.47
Insole Technology
Air Cooled Memory Foam, Removable Insole
Metal Chip-Resisting Sole
No
Liner Technology
Air Cooled Memory Foam
Slip-Resistance Value - SATRA Heel - Dry
0.53
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Waterproof
No
Footwear Style
Hiker Boot
Liner Material
Fabric, Polyurethane
Color
Black
Insulated
No
Includes Shank
Yes
Midsole Material
EVA
Metatarsal Guard
No
Outsole Material
Rubber
Construction
Cemented
Midsole Technology
Cushioned
Ninety-Degree Heel
No
Includes Metatarsal Guard
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR)
Heel Technology
Hands Free Slip-ins(R)
Insole Material
Memory Foam
Toe Type
Safety-Toe
Slip-Resistance Value - SATRA Heel - Wet
0.5
Upper Material
Leather
Shank Material
Nylon
Slip-Resistance Value - SATRA Forefoot - Dry
0.51
Toe Cap Material
Carbon Fiber
Wire Color
Black

Dimensions

Width
M
Overall Height
6 in
Heel Height
1 in
Size
12

Description

Hiker Boot, Closure No-Tie Lace, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 12, Static Dissipative No, Style Number 200424-BLK, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.