Shop SKECHERS

LoaferShoe, DarkBrown, Men's, 10-1/2, M, PR

  • Mfr # 200456-CDB Size 10.5
  • Zoro # G825078526

product price: 
$
94.19
/pr

Key Features

Midsole Material
EVA
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Footwear Style
Loafer Shoe
Slip-Resistance Value - SATRA Forefoot - Dry
0.9
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
200456-CDB Size 10.5
Zoro #
G825078526
UPC #
199252066671
Country of Origin
Viet Nam
Midsole Material
EVA
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Footwear Style
Loafer Shoe
Slip-Resistance Value - SATRA Forefoot - Dry
0.9
Gender
Men's
Outsole Material
Rubber
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.52
Upper Material
Leather, Fabric
Item
Loafer Shoe
Manufacturer-Suggested Sole Slip Rating
Better
Includes Shank
Yes
Midsole Technology
Cushioned
Toe Type
Safety-Toe
Style Number
200456-CDB
Closure
Slip On
Shank Material
Nylon
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Liner Material
Fabric, Polyurethane
Chain Saw Cut-Resistant
No
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Wet
0.82
Insulated
No
Color
Dark Brown
Slip-Resistance Value - SATRA Heel - Wet
0.8
Toe Cap Material
Carbon Fiber
All-Leather Upper
Yes
Insole Material
Memory Foam
Heel Definition
Flat Heel
Metatarsal Guard
No
Includes Metatarsal Guard
No
Maximum Heat Rating
Not Rated
Metal Chip-Resisting Sole
No
Insole Technology
Air Cooled Memory Foam, Arch-Fit, Removable Insole
Waterproof
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.5
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant Oily/Wet (SRO)
Heel Technology
Hands Free Slip-ins(R)
Liner Technology
Air Cooled Memory Foam, Arch-Fit
Slip-Resistance Value - SATRA Heel - Dry
0.93

Dimensions

Size
10 1/2
Overall Height
3 in
Width
M
Heel Height
1 1/3 in

Description

Loafer Shoe, Closure Slip On, Color Dark Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative No, Style Number 200456-CDB, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.