Shop SKECHERS

Hiker Boot, Black, Men's, 8-1/2, W, PR

  • Mfr # 200424W-BLK Size 8.5
  • Zoro # G524781987

product price: 
$
104.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Forefoot - Wet
0.47
Color
Black
Heel Height
1 in
Puncture-Resistant Sole
No
Maximum Heat Rating
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
200424W-BLK Size 8.5
Zoro #
G524781987
UPC #
199025522564
Country of Origin
Cambodia
Slip-Resistance Value - SATRA Forefoot - Wet
0.47
Color
Black
Puncture-Resistant Sole
No
Maximum Heat Rating
Not Rated
Outsole Material
Rubber
Insulated
No
Metatarsal Guard
No
Construction
Cemented
Ninety-Degree Heel
No
Chain Saw Cut-Resistant
No
Insole Technology
Air Cooled Memory Foam, Removable Insole
Style Number
200424-BLK
Liner Technology
Air Cooled Memory Foam
Slip-Resistance Value - SATRA Heel - Dry
0.53
Upper Material
Leather
Chemical-Resisting Sole
No
Midsole Technology
Cushioned
Item
Hiker Boot
Closure
No-Tie Lace
Heel Technology
Hands Free Slip-ins(R)
Toe Type
Safety-Toe
Shank Material
Nylon
All-Leather Upper
Yes
Heel Definition
Flat Heel
Footwear Style
Hiker Boot
Liner Material
Fabric, Polyurethane
Insole Material
Memory Foam
Manufacturer-Suggested Sole Slip Rating
Better
Midsole Material
EVA
Waterproof
No
Slip-Resistance Value - SATRA Heel - Wet
0.5
Toe Cap Material
Carbon Fiber
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.51
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR)
Includes Shank
Yes
Includes Metatarsal Guard
No
Gender
Men's
Wire Color
Black

Dimensions

Heel Height
1 in
Width
W
Overall Height
6 in
Size
8 1/2

Description

Hiker Boot, Closure No-Tie Lace, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative No, Style Number 200424-BLK, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.