Shop ROCKPORT WORKS

Men's 3 in Composite Toe Athletic Shoe, Blue/Tan, 8 1/2, W, RK4691

  • Mfr # RK4691
  • Zoro # G8643395

product price: 
$
134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Blue/Tan
Style Number
RK4691
Height
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RK4691
Zoro #
G8643395
UPC #
690774492868
Country of Origin
China
Item
Athletic Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Blue/Tan
Style Number
RK4691
Waterproof
No
Wide Toe Cap
Yes
Outsole Material
Rubber
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
0.46
Toe Shape
Round
Waterproof Type
None
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.45
Mark II Slip Test Results- Dairy Tile Wet
0.46
Midsole Material
EVA
Removable Insole
Yes
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily
0.46
Chemical Resisting Sole
Yes
Max. Heat Rating
250 Degrees F
Upper Material
Fabric, Leather, Mesh
Ninety Degree Heel
No
Puncture Resistant Insole
No
Static Dissipative
Yes
Metatarsal System
No
Footwear Shank Type
None
Last Number or Name
TrueFlex
Metatarsal Guard
No
Upper Material Description
Synthetic
Non-Marking Sole
Yes
Insulated
No
Liner Material
Mesh
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
Athletic Shoe
Predominant Footwear Color
Blue
Footwear Sole Pattern
Slip Resistant
Oil Resisting Sole
Yes
Electrical Hazard Rated
No
Completely Non Metallic
No
For Outdoor Traction
Yes
Upper Boot Material
Man Made
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
ASTM Footwear Class
F2413-11
Non Metallic Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Style Family
Athletic Shoe
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.45
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.46
Liner Technology
Moisture Wicking
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Oily
0.46
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
250 Degrees F
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Toe Cap Material
Composite
Upper Material (PRINT)
Fabric, Leather, Mesh
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Closure
Lace Up
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Heel Definition
Flat Heel
Chain Saw Cut-Resistant
No
Includes Shank
No
Includes Metatarsal Guard
No
Wire Color
Blue/Tan

Dimensions

Size
8 1/2
Footwear Width
W
Height
3 in
Heel Height
1/2 in
Size (PRINT)
8 1/2
Width
W
Overall Height
3 in

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Tan, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.