Shop SKECHERS

Hiker Boot, Dark Brown, Men's, 7, M, PR

  • Mfr # 200459-CDB Size 7
  • Zoro # G025078548

product price: 
$
107.99
/pr
Free Shipping & Returns

Key Features

ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR)
Midsole Material
EVA
Includes Shank
Yes
Insole Material
Memory Foam
Midsole Technology
Cushioned
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
200459-CDB Size 7
Zoro #
G025078548
UPC #
199025800808
Country of Origin
Viet Nam
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR)
Midsole Material
EVA
Includes Shank
Yes
Insole Material
Memory Foam
Midsole Technology
Cushioned
Color
Dark Brown
Liner Material
Fabric, Polyurethane
Manufacturer-Suggested Sole Slip Rating
Better
Upper Material
Leather, Synthetic Fabric, Fabric
Metatarsal Guard
No
All-Leather Upper
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Wet
0.52
Toe Type
Safety-Toe
Construction
Cemented
Includes Metatarsal Guard
No
Heel Technology
Hands Free Slip-ins(R)
Slip-Resistance Value - SATRA Forefoot - Wet
0.43
Chemical-Resisting Sole
No
Maximum Heat Rating
Not Rated
Ninety-Degree Heel
No
Toe Cap Material
Carbon Fiber
Metal Chip-Resisting Sole
No
Insole Technology
Air Cooled Memory Foam, Removable Insole
Slip-Resistance Value - SATRA Heel - Dry
0.85
Waterproof
No
Closure
No-Tie Lace
Insulated
No
Liner Technology
Air Cooled Memory Foam
Outsole Material
Rubber
Gender
Men's
Puncture-Resistant Sole
No
Shank Material
Nylon
Chain Saw Cut-Resistant
No
Item
Hiker Boot
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.86
Footwear Style
Hiker Boot
Style Number
200459-CDB

Dimensions

Size
7
Width
M
Heel Height
1 1/2 in
Overall Height
6 in

Description

Hiker Boot, Closure No-Tie Lace, Color Dark Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number 200459-CDB, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.