LoaferShoe, DarkBrown, Men's, 10, W, PR

  • Mfr # 200234W-CDB Size 10
  • Zoro # G024782033
product price: 
$
111.99
/pr
Free Shipping & Returns

Key Features

Puncture-Resistant Sole
No
Upper Material
Leather, Synthetic Fabric, Fabric
Insole Material
Memory Foam
Manufacturer-Suggested Sole Slip Rating
Better
Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
200234W-CDB Size 10
Zoro #
G024782033
UPC #
197627706924
Country of Origin
China

Dimensions

Size
10
Heel Height
1 1/3 in
Overall Height
3 in
Width
W

Details

Puncture-Resistant Sole
No
Upper Material
Leather, Synthetic Fabric, Fabric
Item
Loafer Shoe
Insole Material
Memory Foam
Manufacturer-Suggested Sole Slip Rating
Better
Metatarsal Guard
No
Heel Technology
Hands Free Slip-ins(R)
Liner Material
Fabric, Polyurethane
Gender
Men's
Heel Definition
Flat Heel
Outsole Material
Rubber
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.41
Waterproof
No
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.45
Shank Material
Texon
Maximum Heat Rating
Not Rated
Footwear Style
Loafer Shoe
Midsole Material
EVA
Closure
No-Tie Lace
Includes Shank
Yes
Insulated
No
Toe Cap Material
Carbon Fiber
Chemical-Resisting Sole
No
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Wet
0.76
Color
Dark Brown
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Heel - Dry
0.91
Style Number
200234-CDB
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant Oily/Wet (SRO)
Includes Metatarsal Guard
No
Liner Technology
Air Cooled Memory Foam
Insole Technology
Air Cooled Memory Foam, Removable Insole
Slip-Resistance Value - SATRA Forefoot - Dry
0.89
Toe Type
Safety-Toe
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.77
Chain Saw Cut-Resistant
No
Midsole Technology
Cushioned
All-Leather Upper
Yes
Wire Color
Dark Brown

Description

Loafer Shoe, Closure No-Tie Lace, Color Dark Brown, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number 200234-CDB, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews