LoaferShoe, DarkBrown, Men's, 8-1/2, W, PR

  • Mfr # 200234W-CDB Size 8.5
  • Zoro # G724782203
product price: 
$
111.99
/pr
Free Shipping & Returns

Key Features

Insulated
No
Midsole Material
EVA
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant Oily/Wet (SRO)
Chain Saw Cut-Resistant
No
Shank Material
Texon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
200234W-CDB Size 8.5
Zoro #
G724782203
UPC #
197627706894
Country of Origin
China
Insulated
No
Midsole Material
EVA
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant Oily/Wet (SRO)
Chain Saw Cut-Resistant
No
Shank Material
Texon
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.89
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.41
Slip-Resistance Value - SATRA Heel - Wet
0.77
Midsole Technology
Cushioned
Footwear Style
Loafer Shoe
Insole Material
Memory Foam
Waterproof
No
Closure
No-Tie Lace
Puncture-Resistant Sole
No
Style Number
200234-CDB
Upper Material
Leather, Synthetic Fabric, Fabric
Chemical-Resisting Sole
No
Slip-Resistance Value - SATRA Heel - Dry
0.91
Construction
Cemented
Oil-Resisting Sole
Yes
Includes Shank
Yes
Toe Cap Material
Carbon Fiber
Metatarsal Guard
No
Insole Technology
Air Cooled Memory Foam, Removable Insole
Slip-Resistance Value - SATRA Forefoot - Wet
0.76
Color
Dark Brown
Maximum Heat Rating
Not Rated
Item
Loafer Shoe
Ninety-Degree Heel
No
Liner Technology
Air Cooled Memory Foam
Outsole Material
Rubber
Gender
Men's
Heel Technology
Hands Free Slip-ins(R)
Toe Type
Safety-Toe
Includes Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Better
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.45
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
No
Liner Material
Fabric, Polyurethane
Wire Color
Dark Brown

Dimensions

Size
8 1/2
Width
W
Heel Height
1 1/3 in
Overall Height
3 in

Description

Loafer Shoe, Closure No-Tie Lace, Color Dark Brown, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative No, Style Number 200234-CDB, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews