Men's Athletic Shoe, 14, Composite Toe, Black/Gray, 200134

  • Mfr # 196311079344

  • Zoro # G008446845


product price: $86.69
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Width
M
Style Number
200134
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196311079344
Zoro #
G008446845
UPC #
196311079344
Country of Origin
China

Dimensions

Size
14
Width
M
Footwear Width
M
Heel Height
1 1/4 in
Size (PRINT)
14

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
200134
Upper Boot Material
Leather/Mesh; Man Made
Waterproof
No
Features
Arch Fit Insole System
Max. Heat Rating
Not Rated
Footwear Shank Type
None
Non Metallic Upper
Yes
Metatarsal Guard
No
Last Number or Name
134
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Upper Material Description
Leather/Mesh
Predominant Footwear Color
Black
CSA Footwear Standard
No Puncture Protection
Insulated
No
Electrical Hazard Rated
Yes
Upper Color
Black
Insole System
Removable
Standards
ASTM F2412 2011, ASTM F2413
Footwear Style
Athletic Work Shoe
Oil Resisting Sole
Yes
Non-Marking Sole
No
Footwear Closure Type
Lace Up
Static Dissipative
No
Upper Material
Leather, Mesh
Chemical Resisting Sole
Yes
Removable Insole
Yes
Conductive
No
Waterproof Type
None
Resists
Slips
Closure Type
Lace Up
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Heat Resistant
No
Slip Resistant
Yes
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
(Dry) 0.89, (Oily/Wet) 0.40, (Wet) 0.72
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.89, (Oily/Wet) 0.40, (Wet) 0.74
Heel Style
Flat Heel
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.89, (Oily/Wet):0.40, (Wet):0.72
Metatarsal Guard Style
None
Insole Technology
Removable
Slip-Resistance Value - SATRA Forefoot - Wet
0.72
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Dry
0.89
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Slip-Resistance Value - SATRA Forefoot - Dry
0.89
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Wet
0.74
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.4
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Upper Material (PRINT)
Leather, Mesh
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 200134

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.