Shop SKECHERS

Men's Athletic Shoe, 12, Composite Toe, Black/Gray, 200134

  • Mfr # 196311079320
  • Zoro # G608446740

product price: 
$
86.69
/pr

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Black/Gray
Width
M
Style Number
200134
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
196311079320
Zoro #
G608446740
UPC #
196311079320
Country of Origin
China
Item
Athletic Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Black/Gray
Style Number
200134
Upper Boot Material
Leather/Mesh; Man Made
Waterproof
No
Features
Arch Fit Insole System
Oil Resisting Sole
Yes
Standards
ASTM F2412 2011, ASTM F2413
Predominant Footwear Color
Black
Resists
Slips
Chain Saw Cut Resistant
No
Footwear Style
Athletic Shoe
Chemical Resisting Sole
Yes
Non-Marking Sole
No
Metal Chip Resisting Sole
No
Electrical Hazard Rated
Yes
Removable Insole
Yes
CSA Footwear Standard
No Puncture Protection
Static Dissipative
No
Non Metallic Upper
Yes
Footwear Shank Type
None
Waterproof Type
None
Closure Type
Lace Up
Upper Material
Leather, Mesh
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Metatarsal Guard
No
Upper Color
Black
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Removable
Upper Material Description
Leather/Mesh
Last Number or Name
134
Conductive
No
Max. Heat Rating
Not Rated
Insulated
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.89, (Oily/Wet):0.40, (Wet):0.72
Heel Style
Flat Heel
Heat Resistant
No
Non-Marking Upper
No
Metatarsal Guard Style
None
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.89, (Oily/Wet) 0.40, (Wet) 0.74
Slip-Resistance Rating (SATRA Test Values)
(Dry) 0.89, (Oily/Wet) 0.40, (Wet) 0.72
Slip Resistant
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.74
Closure
Lace Up
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Wet
0.72
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Heel - Dry
0.89
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.4
Slip-Resistance Value - SATRA Forefoot - Dry
0.89
Insole Technology
Removable
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Wide Toe Cap
Yes
Ninety-Degree Heel
No
Construction
Cemented
Toe Shape
Round
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wire Color
Black/Gray

Dimensions

Size
12
Width
M
Footwear Width
M
Heel Height
1 1/4 in
Size (PRINT)
12

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 200134

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.