Men's Athletic Shoe, 7, Composite Toe, Black/Gray, 200134

  • Mfr # 196311585586

  • Zoro # G308446828


product price:  $86.69
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Width
W
Style Number
200134
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196311585586
Zoro #
G308446828
UPC #
196311585586
Country of Origin
China

Dimensions

Size
7
Width
W
Footwear Width
W
Heel Height
1 1/4 in
Size (PRINT)
7

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
200134
Upper Boot Material
Leather/Mesh; Man Made
Waterproof
No
Features
Arch Fit Insole System
Resists
Slips
Upper Material Description
Leather/Mesh
Oil Resisting Sole
Yes
Closure Type
Lace Up
Chemical Resisting Sole
Yes
Waterproof Type
None
Footwear Style
Athletic Work Shoe
Predominant Footwear Color
Black
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Non-Marking Sole
No
Upper Color
Black
Insulated
No
Removable Insole
Yes
Non Metallic Upper
Yes
CSA Footwear Standard
No Puncture Protection
Standards
ASTM F2412 2011, ASTM F2413
Conductive
No
Chain Saw Cut Resistant
No
Upper Material
Leather, Mesh
Metal Chip Resisting Sole
No
Completely Non Metallic
Yes
Footwear Shank Type
None
Insole System
Removable
Last Number or Name
134
Metatarsal Guard
No
Max. Heat Rating
Not Rated
Electrical Hazard Rated
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Non-Marking Upper
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.89, (Oily/Wet):0.40, (Wet):0.72
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.89, (Oily/Wet) 0.40, (Wet) 0.74
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
(Dry) 0.89, (Oily/Wet) 0.40, (Wet) 0.72
Heat Resistant
No
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Heel - Wet
0.74
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.4
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Wet
0.72
Slip-Resistance Value - SATRA Heel - Dry
0.89
Toe Cap Material
Composite
Heel Definition
Flat Heel
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Dry
0.89
Insole Technology
Removable
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
All-Leather Upper
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 200134

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.