Men's Athletic Shoe, 8, Composite Toe, Black/Gray, 200134

  • Mfr # 196311585609
  • Zoro # G808446830
product price: 
$
86.69
/pr

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Black/Gray
Width
W
Style Number
200134
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
196311585609
Zoro #
G808446830
UPC #
196311585609
Country of Origin
China
Item
Athletic Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Black/Gray
Style Number
200134
Upper Boot Material
Leather/Mesh; Man Made
Waterproof
No
Features
Arch Fit Insole System
Last Number or Name
134
CSA Footwear Standard
No Puncture Protection
Waterproof Type
None
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Predominant Footwear Color
Black
Conductive
No
Oil Resisting Sole
Yes
Static Dissipative
No
Upper Color
Black
Upper Material Description
Leather/Mesh
Standards
ASTM F2412 2011, ASTM F2413
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Completely Non Metallic
Yes
Footwear Shank Type
None
Chain Saw Cut Resistant
No
Closure Type
Lace Up
Non Metallic Upper
Yes
Resists
Slips
Footwear Style
Athletic Shoe
Max. Heat Rating
Not Rated
Insole System
Removable
Upper Material
Leather, Mesh
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Non-Marking Upper
No
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.89, (Oily/Wet) 0.40, (Wet) 0.74
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.89, (Oily/Wet):0.40, (Wet):0.72
Heat Resistant
No
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
(Dry) 0.89, (Oily/Wet) 0.40, (Wet) 0.72
Metatarsal Guard Style
None
Heel Style
Flat Heel
Slip-Resistance Value - SATRA Heel - Wet
0.74
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Forefoot - Dry
0.89
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Toe Cap Material
Composite
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Dry
0.89
Slip-Resistance Value - SATRA Forefoot - Wet
0.72
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.4
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather, Mesh
All-Leather Upper
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Construction
Cemented
Toe Shape
Round
Ninety-Degree Heel
No
Wide Toe Cap
Yes
Chain Saw Cut-Resistant
No
Wire Color
Black/Gray

Dimensions

Size
8
Width
W
Footwear Width
W
Heel Height
1 1/4 in
Size (PRINT)
8

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 200134

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.