Men's Athletic Shoe, 8, Composite Toe, Black/Gray, 200134

  • Mfr # 196311079245

  • Zoro # G508446505


product price: $86.69
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Width
M
Style Number
200134
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
196311079245
Zoro #
G508446505
UPC #
196311079245
Country of Origin
China

Dimensions

Size
8
Width
M
Footwear Width
M
Heel Height
1 1/4 in
Size (PRINT)
8

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
200134
Upper Boot Material
Leather/Mesh; Man Made
Waterproof
No
Features
Arch Fit Insole System
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Footwear Closure Type
Lace Up
Removable Insole
Yes
Completely Non Metallic
Yes
Upper Material Description
Leather/Mesh
CSA Footwear Standard
No Puncture Protection
Insole System
Removable
Last Number or Name
134
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Upper Material
Leather, Mesh
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Upper Color
Black
Resists
Slips
Standards
ASTM F2412 2011, ASTM F2413
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Footwear Style
Athletic Work Shoe
Chemical Resisting Sole
Yes
Closure Type
Lace Up
Footwear Shank Type
None
Insulated
No
Metatarsal Guard
No
Static Dissipative
No
Metal Chip Resisting Sole
No
Predominant Footwear Color
Black
Waterproof Type
None
Slip-Resistance Rating (SATRA Test Values)
(Dry) 0.89, (Oily/Wet) 0.40, (Wet) 0.72
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.89, (Oily/Wet) 0.40, (Wet) 0.74
Non-Marking Upper
No
Metatarsal Guard Style
None
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.89, (Oily/Wet):0.40, (Wet):0.72
Heel Style
Flat Heel
Slip Resistant
Yes
Heat Resistant
No
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.4
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Heel - Dry
0.89
Slip-Resistance Value - SATRA Forefoot - Dry
0.89
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Insole Technology
Removable
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Wet
0.72
Closure
Lace Up
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Heel - Wet
0.74
Heel Definition
Flat Heel
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Mesh
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 200134

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.