Men's Athletic Shoe, 9, Composite Toe, Black/Gray, 200134

  • Mfr # 196311585623
  • Zoro # G708446879
product price: 
$
86.69
/pr

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Black/Gray
Width
W
Style Number
200134
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
196311585623
Zoro #
G708446879
UPC #
196311585623
Country of Origin
China
Item
Athletic Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Black/Gray
Style Number
200134
Upper Boot Material
Leather/Mesh; Man Made
Waterproof
No
Features
Arch Fit Insole System
Predominant Footwear Color
Black
Footwear Shank Type
None
Removable Insole
Yes
Metatarsal Guard
No
Last Number or Name
134
Closure Type
Lace Up
Chemical Resisting Sole
Yes
Upper Material Description
Leather/Mesh
Resists
Slips
Footwear Style
Athletic Shoe
Waterproof Type
None
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
CSA Footwear Standard
No Puncture Protection
Standards
ASTM F2412 2011, ASTM F2413
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Footwear Closure Type
Lace Up
Insole System
Removable
Insulated
No
Upper Color
Black
Electrical Hazard Rated
Yes
Upper Material
Leather, Mesh
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
No
Static Dissipative
No
Non-Marking Sole
No
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Slip Resistant
Yes
Non-Marking Upper
No
Metatarsal Guard Style
None
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.89, (Oily/Wet):0.40, (Wet):0.72
Slip-Resistance Rating (SATRA Test Values)
(Dry) 0.89, (Oily/Wet) 0.40, (Wet) 0.72
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.89, (Oily/Wet) 0.40, (Wet) 0.74
Heel Style
Flat Heel
Heat Resistant
No
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.4
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Heel - Dry
0.89
Style Family
Athletic Shoe
Insole Technology
Removable
Slip-Resistance Value - SATRA Forefoot - Dry
0.89
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Wet
0.72
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Wet
0.74
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Construction
Cemented
For Outdoor Traction
Yes
Toe Shape
Round
Ninety-Degree Heel
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wide Toe Cap
Yes
Wire Color
Black/Gray

Dimensions

Size
9
Width
W
Footwear Width
W
Heel Height
1 1/4 in
Size (PRINT)
9

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 200134

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.