Men's Athletic Shoe, 9 1/2, Composite Toe, Black/Gray, 200134

  • Mfr # 196311079276

  • Zoro # G308446545


product price:  $86.69
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Width
M
Style Number
200134
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196311079276
Zoro #
G308446545
UPC #
196311079276
Country of Origin
China

Dimensions

Size
9 1/2
Width
M
Footwear Width
M
Heel Height
1 1/4 in
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
200134
Upper Boot Material
Leather/Mesh; Man Made
Waterproof
No
Features
Arch Fit Insole System
Standards
ASTM F2412 2011, ASTM F2413
Upper Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Removable Insole
Yes
Static Dissipative
No
Footwear Closure Type
Lace Up
Metatarsal Guard
No
CSA Footwear Standard
No Puncture Protection
Waterproof Type
None
Predominant Footwear Color
Black
Max. Heat Rating
Not Rated
Insole System
Removable
Conductive
No
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Non-Marking Sole
No
Closure Type
Lace Up
Oil Resisting Sole
Yes
Resists
Slips
Chain Saw Cut Resistant
No
Insulated
No
Footwear Shank Type
None
Upper Material Description
Leather/Mesh
Footwear Style
Athletic Work Shoe
Upper Material
Leather, Mesh
Last Number or Name
134
Completely Non Metallic
Yes
Slip-Resistance Rating (SATRA Test Values)
(Dry) 0.89, (Oily/Wet) 0.40, (Wet) 0.72
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.89, (Oily/Wet):0.40, (Wet):0.72
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.89, (Oily/Wet) 0.40, (Wet) 0.74
Slip Resistant
Yes
Non-Marking Upper
No
Heat Resistant
No
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip-Resistance Value - SATRA Forefoot - Dry
0.89
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Dry
0.89
Insole Technology
Removable
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.4
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.4
Slip-Resistance Value - SATRA Forefoot - Wet
0.72
Slip-Resistance Value - SATRA Heel - Wet
0.74
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather, Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 200134

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.