Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Black/Red, 11, 200206 BKRD

  • Mfr # 200206 BKRD Size 11

  • Zoro # G809956024


product price: $95.19
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black/Red
Size
11
Style Number
200206 BKRD
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200206 BKRD Size 11
Zoro #
G809956024
UPC #
196989490724
Country of Origin
China

Dimensions

Size
11
Width
M
Size (PRINT)
11

Details

Item
Athletic Shoe
Gender
Men's
Color
Black/Red
Style Number
200206 BKRD
Waterproof
No
Upper Material
Mesh, Synthetic Leather
Construction
Cemented
Insulated
No
Static Dissipative
No
Completely Non Metallic
Yes
Heel Definition
Flat Heel
Toe Cap Material
Composite
For Outdoor Traction
No
Maximum Heat Rating
Not Rated
Insole Material
Foam
Midsole Material
EVA
Puncture Resistant Insole
No
Chemical Resisting Sole
No
Outsole Material
Rubber
Wide Toe Cap
Yes
Metatarsal Guard
No
Style Family
Athletic Shoe
Toe Shape
Round
Metal Chip Resisting Sole
No
Closure
Slip On
Insole Technology
Cushioned Air-Cooled Memory Foam(R)
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Conductive
No
Non-Marking Sole
No
Oil Resisting Sole
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Mesh, Synthetic Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Foam
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Slip On, Chemical Resisting Sole No, Color Black/Red, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.