Women's Athletic Shoe, Black, 5, 108152 BLK
Mfr # 108152 BLK Size 5
Zoro # G610018614
product price: $89.89
/pr
Free Shipping & Returns
Key Features
Gender
Women's
Color
Black
Style Number
108152 BLK
Waterproof
No
Insole Material (PRINT)
Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
108152 BLK Size 5
Zoro #
G610018614
UPC #
196989494272
Country of Origin
China
Dimensions
Size
5
Size (PRINT)
5
Width
M
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.