Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Composite Toe Athletic Shoe, Black, 11, M, 108152

  • Mfr # 108152 BLK Size 11

  • Zoro # G110018633


product price: $90.19
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Footwear Width
M
Style Number
108152
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108152 BLK Size 11
Zoro #
G110018633
UPC #
196989494388
Country of Origin
China

Dimensions

Size
11
Footwear Width
M
Width
M
Size (PRINT)
11

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
108152
Waterproof
No
Conductive
No
Outsole Material
Rubber
Midsole Material
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Manufacturers Suggested Sole Slip Rating
Best
Gender (PRINT)
Women's
Closure
Slip On
Construction
Cemented
Toe Cap Material
Composite
Insulated
No
For Outdoor Traction
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Metal Chip Resisting Sole
No
Completely Non Metallic
Yes
Static Dissipative
No
Chemical Resisting Sole
No
Metal Chip-Resisting Sole (PRINT)
No
Non Metallic Upper
Yes
Insole Material (PRINT)
Foam
Upper Material (PRINT)
Mesh, Synthetic Leather
Non-Marking Sole
No
Insole Technology
Cushioned Air-Cooled Memory Foam(R)
Toe Shape
Round
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard
No
Wide Toe Cap
Yes
Chemical-Resisting Sole (PRINT)
No
Heel Definition
Flat Heel
Electrical Hazard Rated
Yes
Style Family
Athletic Shoe
Upper Material
Mesh, Synthetic Leather
Oil-Resisting Sole (PRINT)
Yes
Insole Material
Foam
All-Leather Upper
No
Maximum Heat Rating
Not Rated
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.