Zoro Homepage

Women's Composite Toe Athletic Shoe, Black, 9, M, 108152

  • Mfr # 108152 BLK Size 9

  • Zoro # G410018630


product price: $90.19
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Footwear Width
M
Style Number
108152
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108152 BLK Size 9
Zoro #
G410018630
UPC #
196989494357
Country of Origin
China

Dimensions

Size
9
Footwear Width
M
Size (PRINT)
9
Width
M

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
108152
Waterproof
No
Chemical-Resisting Sole (PRINT)
No
Insole Material
Foam
Construction
Cemented
Closure
Slip On
Toe Cap Material
Composite
Conductive
No
Outsole Material (PRINT)
Rubber
Wide Toe Cap
Yes
Insulated
No
Metatarsal Guard (PRINT)
No
Non-Marking Sole
No
Toe Shape
Round
Static Dissipative
No
Outsole Material
Rubber
Electrical Hazard Rated
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturers Suggested Sole Slip Rating
Best
Heel Definition
Flat Heel
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Insole Technology
Cushioned Air-Cooled Memory Foam(R)
Upper Material
Mesh, Synthetic Leather
Insole Material (PRINT)
Foam
Upper Material (PRINT)
Mesh, Synthetic Leather
For Outdoor Traction
No
Completely Non Metallic
Yes
Chemical Resisting Sole
No
Puncture-Resistant Sole (PRINT)
No
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Midsole Material (PRINT)
EVA
Style Family
Athletic Shoe
Metal Chip-Resisting Sole (PRINT)
No
Metal Chip Resisting Sole
No
Midsole Material
EVA
Non Metallic Upper
Yes
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
All-Leather Upper
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
Not Rated
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.