Women's Work Boot, Black, 10, 108055
Mfr # 108055 BLK SZ 10
Zoro # G116520970
product price: $71.99
/prKey Features
Closure
Lace Up
Size
10
ASTM Standards Met
Compression (C), Electrical Hazard (EH)
Gender
Women's
Style Number
108055
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
108055 BLK SZ 10
Zoro #
G116520970
UPC #
195969137284
Country of Origin
China
Dimensions
Size
10
Overall Height
4 1/2 in
Details
Item
Work Boot
Closure
Lace Up
ASTM Standards Met
Compression (C), Electrical Hazard (EH)
Gender
Women's
Style Number
108055
Toe Cap Material
Steel
Insole Technology
Air-Cooled
All-Leather Upper
No
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Insole Material
Foam
Non Metallic Upper
Yes
Color
Black
Style Family
4-Inch Work Boot
Heel Definition
Defined Heel
Upper Material
Fabric
Description
4 1/2-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number 108055-BLK, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 4 1/2 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.