Shop SKECHERS

Work Boot, Blk, 12, Mens, W, PR

  • Mfr # 200459W-BLK - Size -12
  • Zoro # G125092697

product price: 
$
103.99
/pr
Free Shipping & Returns

Key Features

Insulated
No
Upper Material
Leather, Mesh, Synthetic Fabric
Manufacturer-Suggested Sole Slip Rating
Better
Footwear Style
Mid-Cut Work Boot
Waterproof
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
200459W-BLK - Size -12
Zoro #
G125092697
UPC #
199025864817
Country of Origin
Viet Nam
Insulated
No
Upper Material
Leather, Mesh, Synthetic Fabric
Manufacturer-Suggested Sole Slip Rating
Better
Footwear Style
Mid-Cut Work Boot
Waterproof
No
Chemical-Resisting Sole
No
Construction
Cemented
Outsole Material
Rubber
Style Number
200459
Insole Technology
Air-Cooled Memory Foam(R)
Insole Material
Foam
Gender
Men's
Style Family
6-Inch Work Boot
Outsole Technology
Goodyear(R)
All-Leather Upper
Yes
Item
Work Boot
Heel Definition
Flat Heel
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
No
Metal Chip-Resisting Sole
No
Metatarsal Guard
No
Liner Material
Fabric
Ninety-Degree Heel
No
Heel Technology
Hands Free Slip-ins(R)
Chain Saw Cut-Resistant
No
Midsole Material
EVA
Shank Material
Nylon
Midsole Technology
Shock-Absorbing Flexible
Color
Black
Toe Type
Safety-Toe
Puncture-Resistant Sole
No

Dimensions

Heel Height
1 1/2 in
Size
12
Width
W

Description

Work Boot, Style Family 6-Inch Work Boot, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 12, Static Dissipative No, Style Number 200459, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.