Hiker Boot, Brown, Women's, 6-1/2, M, PR

  • Mfr # 108376-BRN Size 6.5
  • Zoro # G224782239
product price: 
$
104.99
/pr
Free Shipping & Returns

Key Features

Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Gender
Women's
Heel Technology
Hands Free Slip-ins(R)
All-Leather Upper
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
108376-BRN Size 6.5
Zoro #
G224782239
UPC #
199252479761
Country of Origin
Cambodia
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Gender
Women's
Heel Technology
Hands Free Slip-ins(R)
All-Leather Upper
Yes
Toe Cap Material
Carbon Fiber
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
No
Insulated
No
Includes Shank
No
Upper Material
Leather, Fabric
Color
Brown
Oil-Resisting Sole
Yes
Waterproof
No
Toe Type
Safety-Toe
Closure
No-Tie Lace
Construction
Cemented
Style Number
108376-BRN
Midsole Technology
Cushioned
Insole Material
Memory Foam
Maximum Heat Rating
Not Rated
Liner Technology
Air Cooled Memory Foam
Footwear Style
Hiker Boot
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant Oily/Wet (SRO)
Midsole Material
EVA
Liner Material
Fabric, Polyurethane
Slip-Resistance Value - SATRA Heel - Dry
0.98
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Better
Item
Hiker Boot
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Forefoot - Dry
1.02
Chain Saw Cut-Resistant
No
Slip-Resistance Value - SATRA Heel - Wet
0.77
Insole Technology
Air Cooled Memory Foam, Removable Insole
Slip-Resistance Value - SATRA Forefoot - Wet
0.82
Includes Metatarsal Guard
No
Outsole Material
Rubber
Wire Color
Brown

Dimensions

Size
6 1/2
Overall Height
6 in
Width
M
Heel Height
1 1/4 in

Description

Hiker Boot, Closure No-Tie Lace, Color Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 6 1/2, Static Dissipative No, Style Number 108376-BRN, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews