Shop SKECHERS

Work Boot, Brn, 10, Mens, W, PR

  • Mfr # 200248-BRN - Size -10.5
  • Zoro # G025092698

product price: 
$
98.55
/pr

Key Features

Metatarsal Guard
No
Waterproof
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Liner Material
Fabric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
200248-BRN - Size -10.5
Zoro #
G025092698
UPC #
197627680231
Country of Origin
Viet Nam
Metatarsal Guard
No
Waterproof
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Liner Material
Fabric
Midsole Material
EVA
Metal Chip-Resisting Sole
No
Style Number
200248
Insole Material
Foam
Construction
Cemented
Chain Saw Cut-Resistant
No
Insulated
No
Insole Technology
Air-Cooled Memory Foam(R)
Midsole Technology
Shock-Absorbing Flexible
Heel Definition
Defined Heel
Closure
Lace Up
Oil-Resisting Sole
No
Color
Brown
All-Leather Upper
Yes
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Chemical-Resisting Sole
No
Item
Work Boot
Style Family
6-Inch Work Boot
Shank Material
Nylon
Gender
Men's
Manufacturer-Suggested Sole Slip Rating
Best
Outsole Material
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Footwear Style
Mid-Cut Work Boot

Dimensions

Width
W
Size
10
Heel Height
1 1/2 in

Description

Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number 200248, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.