Hiker Boot, Brown, Women's, 10, M, PR

  • Mfr # 108376-BRN Size 10
  • Zoro # G724781930
product price: 
$
104.99
/pr
Free Shipping & Returns

Key Features

Midsole Technology
Cushioned
Toe Type
Safety-Toe
Closure
No-Tie Lace
Style Number
108376-BRN
Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
108376-BRN Size 10
Zoro #
G724781930
UPC #
199252479839
Country of Origin
Cambodia
Midsole Technology
Cushioned
Toe Type
Safety-Toe
Closure
No-Tie Lace
Style Number
108376-BRN
Metatarsal Guard
No
Midsole Material
EVA
Upper Material
Leather, Fabric
Insole Technology
Air Cooled Memory Foam, Removable Insole
Outsole Material
Rubber
Chemical-Resisting Sole
No
Item
Hiker Boot
Slip-Resistance Value - SATRA Forefoot - Wet
0.82
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Heel Technology
Hands Free Slip-ins(R)
Liner Material
Fabric, Polyurethane
Footwear Style
Hiker Boot
Insulated
No
Waterproof
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant Oily/Wet (SRO)
Color
Brown
Maximum Heat Rating
Not Rated
Toe Cap Material
Carbon Fiber
Liner Technology
Air Cooled Memory Foam
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1.02
Gender
Women's
Puncture-Resistant Sole
No
Includes Shank
No
Includes Metatarsal Guard
No
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Wet
0.77
Oil-Resisting Sole
Yes
Construction
Cemented
Chain Saw Cut-Resistant
No
Slip-Resistance Value - SATRA Heel - Dry
0.98
Insole Material
Memory Foam
Wire Color
Brown

Dimensions

Size
10
Heel Height
1 1/4 in
Overall Height
6 in
Width
M

Description

Hiker Boot, Closure No-Tie Lace, Color Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number 108376-BRN, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.