Shop SKECHERS

Work Boot, Brn, 11, Mens, W, PR

  • Mfr # 200248-BRN - Size -11
  • Zoro # G225092771

product price: 
$
98.55
/pr

Key Features

Heel Definition
Defined Heel
Metal Chip-Resisting Sole
No
Insole Material
Foam
Metatarsal Guard
No
Puncture-Resistant Sole
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
200248-BRN - Size -11
Zoro #
G225092771
UPC #
197627680248
Country of Origin
Viet Nam
Heel Definition
Defined Heel
Metal Chip-Resisting Sole
No
Insole Material
Foam
Metatarsal Guard
No
Puncture-Resistant Sole
No
Shank Material
Nylon
Closure
Lace Up
Chain Saw Cut-Resistant
No
Waterproof
Yes
Midsole Technology
Shock-Absorbing Flexible
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Style Number
200248
Insole Technology
Air-Cooled Memory Foam(R)
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Construction
Cemented
Outsole Material
Rubber
Oil-Resisting Sole
No
Toe Type
Safety-Toe
Liner Material
Fabric
Item
Work Boot
Color
Brown
Footwear Style
Mid-Cut Work Boot
Gender
Men's
Upper Material
Leather, Mesh
Midsole Material
EVA
Insulated
No
Style Family
6-Inch Work Boot

Dimensions

Width
W
Size
11
Heel Height
1 1/2 in

Description

Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number 200248, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.