Shop SKECHERS
See all product information
Create Account
Work Boot, Brn, 11, Mens, W, PR
- Mfr # 200424W-BRN - Size -11H
- Zoro # G425092670
product price:Â
$
103.99
/pr
Free Shipping & Returns
Key Features
Upper Material
Leather, Mesh
Style Family
6-Inch Work Boot
Ninety-Degree Heel
No
Midsole Material
EVA
Style Number
200424
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 11
- Width
- W
- Heel Height
- 1 in
Description
Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number 200424, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.