Shop SKECHERS
See all product information
Create Account
Hiker Boot, Black, Men's, 9, M, PR
- Mfr # 200424-BLK Size 9
- Zoro # G324782108
product price:Â
$
104.99
/pr
Free Shipping & Returns
Key Features
Heel Height
1 in
Gender
Men's
Chain Saw Cut-Resistant
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.47
Size
9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 200424-BLK Size 9
- Zoro #
- G324782108
- UPC #
- 199025522311
- Country of Origin
- Cambodia
Dimensions
- Heel Height
- 1 in
- Size
- 9
- Width
- M
- Overall Height
- 6 in
Description
Hiker Boot, Closure No-Tie Lace, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number 200424-BLK, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.