Shop SKECHERS
See all product information
Create Account
Work Boot, Brn/Blk, 11-1/2, Mens, W, PR
- Mfr # 200161W-BRBK - Size -11.5
- Zoro # G425092731
product price:Â
$
128.99
/pr
Free Shipping & Returns
Key Features
Manufacturer-Suggested Sole Slip Rating
Best
Construction
Cemented
Insole Material
Memory Foam
Ninety-Degree Heel
Yes
All-Leather Upper
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 11 1/2
- Heel Height
- 1 1/2 in
- Width
- W
Description
Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown/Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Size 11 1/2, Static Dissipative No, Style Number 200161, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.