Shop SKECHERS

Work Boot, Brn/Blk, 14, Mens, W, PR

  • Mfr # 200161-BRBK - Size -14
  • Zoro # G925092712

product price: 
$
128.99
/pr
Free Shipping & Returns

Key Features

Metal Chip-Resisting Sole
No
Closure
Lace Up
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Puncture-Resistant Sole
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
200161-BRBK - Size -14
Zoro #
G925092712
UPC #
196311833465
Country of Origin
China
Metal Chip-Resisting Sole
No
Closure
Lace Up
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Puncture-Resistant Sole
No
Gender
Men's
Item
Work Boot
Upper Material
Leather, Mesh, Synthetic Fabric
All-Leather Upper
Yes
Insole Material
Memory Foam
Style Number
200161
Chain Saw Cut-Resistant
No
Insole Technology
Arch Fit(R)
Metatarsal Guard
No
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Technology
Shock-Absorbing Flexible
Liner Material
Fabric
Midsole Material
EVA
Toe Type
Safety-Toe
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Waterproof
Yes
Outsole Material
Rubber
Outsole Technology
Goodyear(R)
Construction
Cemented
Color
Brown/Black
Footwear Style
Mid-Cut Work Boot
Oil-Resisting Sole
No

Dimensions

Width
W
Heel Height
1 1/2 in
Size
14

Description

Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown/Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Size 14, Static Dissipative No, Style Number 200161, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.