Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Skechers Work Shoes, 7, D, Brown, Composite, PR 77059 -CDB 7

Work Shoes, 7, D, Brown, Composite, PR (Discontinued)

  • Mfr # 77059 -CDB 7
  • Zoro # G6619560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77059 -CDB 7
Zoro #
G6619560
UPC #
889110235805
Country of Origin
China

Dimensions

Footwear Width
D
Heel Height
1 in or Greater
Height
4 in
Size
7
Footwear Size
7
Width
D
Size (PRINT)
7
Overall Height
4 in

Details

Item
Athletic Shoe
Midsole Material
EVA, Rubber
Shank Material
TPU
Footwear Sole Pattern
Exclusive Design
Conductive
No
Predominant Footwear Color
Brown
Removable Insole
Yes
Toe Shape
Round
Last Number or Name
Constructor II
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
No
Upper Material Description
Full-Grain, Water-Resistant Leather
Puncture Resistant Insole
No
Footwear Construction Type
Strobel/Cemented
Insulation Weight
None
Outsole Material
Rubber
Metatarsal System
No
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Insole System
Skechers Gel-Infused Memory Foam
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Footwear Style
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Wet
0.83
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.93
Metatarsal Guard
No
Chemical Resisting Sole
Yes
Style Number
77059 -CDB
Waterproof
No
Wide Toe Cap
Yes
Manufacturers Suggested Sole Slip Rating
Good
Insulated
No
Footwear Shank Type
TPU
Toe Type
Composite
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.52
Standards
ASTM F2412-2011
Non Metallic Upper
Yes
Waterproof Type
None
Color
Light Brown
Gender
Men's
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
180 Degrees F
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.53
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh
Safety Criteria
Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Wide Toe Cap
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
Yes
Upper Color
Brown
Series
77059 CDB
Upper Material
Leather
Heat Resistant
No
Heel Style
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.52
Insole Material
Gel, Foam
All-Leather Upper
Yes
Maximum Heat Rating
180 Degrees F
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.93
Heel Definition
Flat Heel
Closure
Lace Up
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.83
Construction
Cemented, Stitched
Slip-Resistance Value - Mark II - Oily
0.53
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Gel, Foam
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
TPU
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA, Rubber
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
180 Degrees F
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Light Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.