This item is Discontinued.

Skeeterhawk Handheld Rechargeable Electric Bug Zapper SKE-SWA-1000

Handheld Rechargeable Electric Bug Zapper (Discontinued)

  • Mfr # SKE-SWA-1000
  • Zoro # G009616797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SKE-SWA-1000
Zoro #
G009616797
UPC #
645397001683
Country of Origin
China

Dimensions

Overall Width
5.5"
Overall Height
12.5"
Overall Length
5.5"

Details

Item
Handheld Mosquito Zapper
Targeted Insects
Flies, Mosquitos, Wasps, Moths, Gnat
Application
Indoor and Outdoor Pest Control
Color
Gray/Blue
Includes
1-Handheld Mosquito Zapper, 1- USB Charging Cable
Material
Plastic
Power Source
Battery Powered
Battery Cell Composition
Lithium Ion

Description

The Electric Fly Swatter by Skeeter Hawk is a rechargeable, portable, personal, pest defense system and is effective at killing all types of flies, moths, june bugs, no-see-ums, mosquitos, and thousands of other flying pests! Swing the racket yourself and zap pests out of the air, or fold the handle to place it on a flat surface and let our patented dual-band UV light technology do the work. It attracts flying insects better than other traps and zappers on the market. The Electric Fly Swatter is micro-USB rechargeable and has a built in white LED to help you see where you swing.


  • •USB rechargeable
  • •UV LED light to attract insects
  • •White LED light for finding insects
  • •Swivel handle for Tabletop mode
  • •Durable plastic construction
  • •Two zapping modes
  • •For indoor and outdoor use

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.