This item is Discontinued.

Skeg Depot Yamaha V6 Left Hand Cav Plate CY---V6-L

Yamaha V6 Left Hand Cav Plate (Discontinued)

  • Mfr # CY---V6-L
  • Zoro # G608216978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CY---V6-L
Zoro #
G608216978
UPC #
-
Country of Origin
Unknown

Description

The705008 from Skeg Depot is reliable, durable, and highquality This boat component does not harm the boat engine but only assists in the smooth and safe operations of the boat This product from Skeg Depot is a vital component of the boat engine This product serves as a planning surface, allowing the boat to speed up faster This product is fitted on the lower units of boats to improve their performance This product keeps water out of the propeller and increases the water pressure in the system Finally, this product is durable as it withstands highpressure marine environments without breaking Key Features Strong, reliable, and highquality material Constructed for quick and simple use Improves boat engine performance Functional in marine environments Solid aluminum casting Product replaces CYV6L CYV6L YAL Product Specifications Brand Skeg Depot SKU 705008 Weight 080 LBS Manufacturer Part Number MPN CYV6L Direction Left Hand Yamaha V6 This product replaces CYV6L, CYV6L, YAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.