Shop SKF
See all product information
Create Account
1204J, Self Aligning Ball Bearings
- Mfr # 1204J
- Zoro # G607382162
product price:Â
$
62.65
/ea
Key Features
Seal Type
Open
Ring Material
Chrome Steel
Temp. Range
-30 Degrees to 110 Degrees C
Static Radial Load Capacity
765 lbf
Ball Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 1204J
- Zoro #
- G607382162
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- Seal Type
- Open
- Ring Material
- Chrome Steel
- Temp. Range
- -30 Degrees to 110 Degrees C
- Static Radial Load Capacity
- 765 lbf
- Ball Material
- Chrome Steel
- Type
- Ball Bearing
- Dynamic Radial Load Capacity
- 2858 lbf
- System of Measurement
- Metric
- Cage Material
- Steel
Dimensions
- Bore Diameter
- 20 mm
- Bore Diameter Tolerance
- -0.01 mm to 0 mm
- Outside Diameter
- 47 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.