Shop EZO
See all product information
Create Account
RadBalllBrg, SS, SS61906 2RS, 30 mm
- Mfr # 6906H-2RSC0SRL
- Zoro # G324151508
product price:Â
$
55.99
/ea
Key Features
Number of Rows
One
Closure
Double Sealed
Dynamic Radial Load Capacity
1,630 lbf
Ring Material
Stainless Steel
Retaining Ring Groove
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6906H-2RSC0SRL
- Zoro #
- G324151508
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Number of Rows
- One
- Closure
- Double Sealed
- Dynamic Radial Load Capacity
- 1,630 lbf
- Ring Material
- Stainless Steel
- Retaining Ring Groove
- No
- Series
- Extra Thin Metric Series Bearings
- Static Radial Load Capacity
- 1,130 lbf
- System of Measurement
- Metric
- For Environment
- Food and Beverage
- Industry Number
- SS61906 2RS
- Ball Material
- Stainless Steel
- Internal Clearance
- CN
- Outer Ring Type
- Shield/Seal Groove
- Cage Material
- Stainless Steel
- ABEC Rating
- 1
- Seal Type
- Contact
- Bearing Lubrication
- Maintenance-Free
- Flange Type
- Non-Flanged
- Lubricant Material
- Multitemp SRL
- Maximum Temperature
- 212 Degrees F
- Maximum Speed
- 9,400 RPM
- Resistance Properties
- Corrosion-Resistant
Dimensions
- Outer Ring Width
- 9 mm
- Outside Diameter
- 47 mm
- Bore Diameter
- 30 mm
Description
Radial Ball Bearing, Bore Diameter 30 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 9 mm, Outside Diameter 47 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 1,630 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.