Shop SKF
See all product information
Create Account
1208 TN9, Self Aligning Ball Bearings
- Mfr # 1208 TN9
- Zoro # G107377156
product price:Â
$
93.15
/ea
Key Features
Bearing Material
Bearing Steel
Lubricant Material
No Lubrication
Maximum Speed
5,000 RPM
Bore Diameter
40 mm
Outer Ring Width
56 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 1208 TN9
- Zoro #
- G107377156
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- Bearing Material
- Bearing Steel
- Lubricant Material
- No Lubrication
- Maximum Speed
- 5,000 RPM
- Dynamic Radial Load Capacity
- 19 kN
- Number of Rows
- Double Row
- Retaining Ring Material
- Inner Ring
- Seal Type
- Unshielded
- Static Radial Load Capacity
- 6.55 kN
Dimensions
- Bore Diameter
- 40 mm
- Outer Ring Width
- 56 mm
- Outside Diameter
- 80 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.