Shop EZO
See all product information
Create Account
RadialBallBrg, SS, 14900 RPM, SSR8 2RS, 1/2"
- Mfr # SR8-2RSP0C0SRL
- Zoro # G424152412
product price:Â
$
19.19
/ea
Key Features
Flange Type
Non-Flanged
Maximum Speed
14,900 RPM
Dynamic Radial Load Capacity
1,150 lbf
Ball Material
Stainless Steel
Series
Inch Series Miniature Ball Bearings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SR8-2RSP0C0SRL
- Zoro #
- G424152412
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Flange Type
- Non-Flanged
- Maximum Speed
- 14,900 RPM
- Dynamic Radial Load Capacity
- 1,150 lbf
- Ball Material
- Stainless Steel
- Series
- Inch Series Miniature Ball Bearings
- Outer Ring Type
- Shield/Seal Groove
- Ring Material
- Stainless Steel
- Closure
- Double Sealed
- Industry Number
- SSR8 2RS
- Lubricant Material
- Multitemp SRL
- Maximum Temperature
- 212 Degrees F
- ABEC Rating
- 1
- Retaining Ring Groove
- No
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Inch
- Resistance Properties
- Corrosion-Resistant
- For Environment
- Food and Beverage
- Cage Material
- Stainless Steel
- Static Radial Load Capacity
- 540 lbf
- Internal Clearance
- CN
- Number of Rows
- One
- Seal Type
- Contact
- ISO Rating
- Normal/Class 6X
Dimensions
- Bore Diameter
- 1/2 in
- Outside Diameter
- 1 1/8 in
- Outer Ring Width
- 0.313 in
Description
Radial Ball Bearing, Bore Diameter 1/2 in, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 0.313 in, Outside Diameter 1 1/8 in, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 1,150 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Normal/Class 6X
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.