Shop SKF
See all product information
Create Account
1216KJ, Self Aligning Ball Bearings
- Mfr # 1216KJ
- Zoro # G807376855
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter Tolerance
-0.015 mm to 0 mm
Static Radial Load Capacity
3825 lbf
Temp. Range
-30 Degrees to 110 Degrees C
System of Measurement
Metric
Type
Ball Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 1216KJ
- Zoro #
- G807376855
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- Static Radial Load Capacity
- 3825 lbf
- Temp. Range
- -30 Degrees to 110 Degrees C
- System of Measurement
- Metric
- Type
- Ball Bearing
- Ring Material
- Chrome Steel
- Ball Material
- Chrome Steel
- Cage Material
- Steel
- Dynamic Radial Load Capacity
- 8932 lbf
- Seal Type
- Open
Dimensions
- Bore Diameter Tolerance
- -0.015 mm to 0 mm
- Bore Diameter
- 80 mm
- Outside Diameter
- 140 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.