Shop EZO
See all product information
Create Account
RadBalllBrg, SS, SS61703 2RS, 15 mm
- Mfr # 6703H-2RSC0SRL
- Zoro # G124151777
product price:Â
$
31.19
/ea
Key Features
Maximum Temperature
212 Degrees F
Outer Ring Width
4 mm
System of Measurement
Metric
Ball Material
Stainless Steel
Flange Type
Non-Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6703H-2RSC0SRL
- Zoro #
- G124151777
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Maximum Temperature
- 212 Degrees F
- System of Measurement
- Metric
- Ball Material
- Stainless Steel
- Flange Type
- Non-Flanged
- Industry Number
- SS61703 2RS
- Cage Material
- Stainless Steel
- Maximum Speed
- 7,200 RPM
- Number of Rows
- One
- For Environment
- Food and Beverage
- Seal Type
- Contact
- Outer Ring Type
- Shield/Seal Groove
- Internal Clearance
- CN
- Lubricant Material
- Multitemp SRL
- Resistance Properties
- Corrosion-Resistant
- Closure
- Double Sealed
- Series
- Extra Thin Metric Series Bearings
- ABEC Rating
- 1
- Static Radial Load Capacity
- 150 lbf
- Bearing Lubrication
- Maintenance-Free
- Dynamic Radial Load Capacity
- 210 lbf
- Ring Material
- Stainless Steel
- Retaining Ring Groove
- No
Dimensions
- Outer Ring Width
- 4 mm
- Bore Diameter
- 15 mm
- Outside Diameter
- 21 mm
Description
Radial Ball Bearing, Bore Diameter 15 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 4 mm, Outside Diameter 21 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 210 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.