1305J, Self Aligning Ball Bearings
- Mfr # 1305J
- Zoro # G807376664
product price:Â
$
88.59
/ea
Key Features
Bore Diameter
25 mm
Type
Ball Bearing
Seal Type
Open
Ring Material
Chrome Steel
Outside Diameter
62 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 1305J
- Zoro #
- G807376664
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- Type
- Ball Bearing
- Seal Type
- Open
- Ring Material
- Chrome Steel
- Dynamic Radial Load Capacity
- 4275 lbf
- Temp. Range
- -30 Degrees to 110 Degrees C
- System of Measurement
- Metric
- Cage Material
- Steel
- Static Radial Load Capacity
- 1215 lbf
- Ball Material
- Chrome Steel
Dimensions
- Bore Diameter
- 25 mm
- Outside Diameter
- 62 mm
- Bore Diameter Tolerance
- -0.01 mm to 0 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.