Shop SKF
See all product information
Create Account
1309KJ, Self Aligning Ball Brgs, 1309KJ
- Mfr # 1309KJ
- Zoro # G107139426
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Steel
Dynamic Radial Load Capacity
8775 lbf
Ring Material
Chrome Steel
Seal Type
Open
Bore Diameter
45 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 1309KJ
- Zoro #
- G107139426
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Bore Diameter
- 45 mm
- Bore Diameter Tolerance
- -0.012 mm to 0 mm
- Outside Diameter
- 100 mm
Details
- Item
- Radial Ball Bearing
- Cage Material
- Steel
- Dynamic Radial Load Capacity
- 8775 lbf
- Ring Material
- Chrome Steel
- Seal Type
- Open
- Ball Material
- Chrome Steel
- Type
- Ball Bearing
- System of Measurement
- Metric
- Temp. Range
- -30 Degrees to 110 Degrees C
- Static Radial Load Capacity
- 3015 lbf
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.