Shop SKF
See all product information
Create Account
1312J, Self Aligning Ball Bearings
- Mfr # 1312J
- Zoro # G207374901
product price:Â
$
356.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Steel
System of Measurement
Metric
Outside Diameter
130 mm
Type
Ball Bearing
Temp. Range
-30 Degrees to 110 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 1312J
- Zoro #
- G207374901
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Radial Ball Bearing
- Cage Material
- Steel
- System of Measurement
- Metric
- Type
- Ball Bearing
- Temp. Range
- -30 Degrees to 110 Degrees C
- Ring Material
- Chrome Steel
- Ball Material
- Chrome Steel
- Static Radial Load Capacity
- 4950 lbf
- Dynamic Radial Load Capacity
- 13162 lbf
- Seal Type
- Open
Dimensions
- Outside Diameter
- 130 mm
- Bore Diameter
- 60 mm
- Bore Diameter Tolerance
- -0.015 mm to 0 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.